Skip Content
LANDSCAPE LIGHT,LENS FOR 6MPC6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANDSCAPE LIGHT,LENS FOR 6MPC6

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MPC8
  • Mfr. Model # 6MPC8
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1175
  • Shipping Weight 0.76 lbs

Product Details

Lens, Colour Black, Length 5 In., Width 5 In., Material of Construction Die Cast Aluminum, For Use With 6MPC6, UL, cUL

Technical Specs

  • For Use With GGE6MPC6
  • Colour Black
  • Item Lens
  • Length 5"
  • Material of Construction Die Cast Aluminum
  • Width 5"
  • Standards UL, cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list