Skip Content
LANDSCAPE LIGHT,LENS FOR 6MPC3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANDSCAPE LIGHT,LENS FOR 6MPC3

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MPC5
  • Mfr. Model # 6MPC5
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1175
  • Shipping Weight 0.43 lbs

Product Details

Lens, Colour Black, Length 4-1/2 In., Width 4-1/2 In., Material of Construction Die Cast Aluminum, For Use With 6MPC3, UL, cUL

Technical Specs

  • For Use With GGE6MPC3
  • Standards UL, cUL
  • Width 4-1/2"
  • Colour Black
  • Item Lens
  • Material of Construction Die Cast Aluminum
  • Length 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list