Skip Content
LANDSCAPE LIGHT, HOOD FOR 6MPC0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANDSCAPE LIGHT, HOOD FOR 6MPC0

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MPC1
  • Mfr. Model # 6MPC1
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1175
  • Shipping Weight 0.66 lbs

Product Details

Hood, Colour Black, Length 4 In., Width 3-1/4 In., Material of Construction Die Cast Aluminum, For Use With 6MPC0, UL, cUL

Technical Specs

  • Colour Black
  • For Use With GGE6MPC0
  • Item Hood
  • Width 3-1/4"
  • Standards UL, cUL
  • Length 4"
  • Material of Construction Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list