Skip Content
LANDSCAPE LIGHT,FLOOD,120VAC,75W,HA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANDSCAPE LIGHT,FLOOD,120VAC,75W,HA

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MPD3
  • Mfr. Model # 6MPD3
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1177
  • Shipping Weight 1.1 lbs

Product Details

Landscape Light, Flood, Voltage 120 VAC, Max. Wattage 75, Lamp Type Halogen, Suggested Lamp Item No. 2TUD5, Die Cast Aluminum Housing Material, Housing Finish Green, Mounting Spike, Length (In.) 5, Height (In.) 3-3/4, Dia. (In.) 2-1/2, Lamp Included Yes, Standards UL, cUL

Technical Specs

  • Item Landscape Light
  • Height (In.) 3-3/4
  • Type Flood
  • Housing Material Die Cast Aluminum
  • Housing Finish Green
  • Dia. (In.) 2-1/2
  • Length (In.) 5
  • Lamp Included Yes
  • Lamp Type Halogen
  • Max. Wattage 75
  • Mounting Spike
  • Suggested Lamp Item No. Q75/G8/CD-120V
  • Voltage 120 VAC
  • Standards UL, cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list