LANDSCAPE LIGHT,FLOOD,120VAC,150W,I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANDSCAPE LIGHT,FLOOD,120VAC,150W,I

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MPD0
  • Mfr. Model # 6MPD0
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1177
  • Shipping Weight 0.63 lbs

Product Details

Landscape Light, Flood, Voltage 120 VAC, Max. Wattage 150, Lamp Type Incandescent, Suggested Lamp Item No. 2V791, Die Cast Aluminum Housing Material, Housing Finish Black, Mounting Spike, Length (In.) 5-3/4, Height (In.) 5-7/8, Dia. (In.) 2-1/2, Lamp Included No, Standards UL, cUL

Technical Specs

  • Item Landscape Light
  • Dia. (In.) 2-1/2
  • Type Flood
  • Length (In.) 5-3/4
  • Height (In.) 5-7/8
  • Housing Finish Black
  • Housing Material Die Cast Aluminum
  • Lamp Included No
  • Max. Wattage 150
  • Suggested Lamp Item No. 90PAR/H/FL30-120V
  • Lamp Type Incandescent
  • Mounting Spike
  • Voltage 120 VAC
  • Standards UL, cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list