Skip Content
LANDSCAPE LIGHT,BULLET,12VDC,50W,HA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANDSCAPE LIGHT,BULLET,12VDC,50W,HA

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MPA9
  • Mfr. Model # 6MPA9
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1177
  • Shipping Weight 0.91 lbs

Product Details

Landscape Light, Mini Bullet, Voltage 12 VDC, Max. Wattage 50, Lamp Type Halogen, Suggested Lamp Item No. 1K349, Die Cast Aluminum Housing Material, Housing Finish Black, Mounting Post, Length (In.) 7-3/4, Height (In.) 3-1/4, Dia. (In.) 2-1/2, Lamp Included Yes

Technical Specs

  • Housing Finish Black
  • Housing Material Die Cast Aluminum
  • Lamp Type Halogen
  • Item Landscape Light
  • Mounting Post
  • Suggested Lamp Item No. GELQ50MR16CFL40
  • Voltage 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list