Skip Content
LANDSCAPE LIGHT,BULLET,120VAC,50W,I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANDSCAPE LIGHT,BULLET,120VAC,50W,I

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MPC0
  • Mfr. Model # 6MPC0
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1177
  • Shipping Weight 1.33 lbs

Product Details

Landscape Light, Bullet, Voltage 120 VAC, Max. Wattage 50, Lamp Type Incandescent, Suggested Lamp Item No. 3V705, Die Cast Aluminum Housing Material, Housing Finish Black, Mounting Post, Length (In.) 6, Height (In.) 5-1/2, Dia. (In.) 3-1/2, Lamp Included No, Standards UL, cUL

Technical Specs

  • Item Landscape Light
  • Housing Finish Black
  • Housing Material Die Cast Aluminum
  • Lamp Type Incandescent
  • Voltage 120 VAC
  • Suggested Lamp Item No. GEL50PAR20HSP10
  • Mounting Post
  • Standards UL, cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list