Discontinued with Replacement
LANCE ZC 36IN STRAIGHT SQ GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANCE ZC 36IN STRAIGHT SQ GRIP

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.710-670.0
  • Mfr. Model # 8.710-670.0
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs
Suggested Replacement Product
LANCE ZC 36IN STRAIGHT SQ GRIP

Your Price: NA

Product Details

Standard insulated wand, 36 feet with 4,000 PSI.

Technical Specs

  • Item 36" Insulated 4,000 PSI Wand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list