Skip Content
LANCE ASSEMBLY, 60 IN EXTENSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANCE ASSEMBLY, 60 IN EXTENSION

SPEEDCLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AEW3
  • Mfr. Model # 5AEW3
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.96 lbs

Technical Specs

  • For Use With 5AEU1 CoilJet
  • Includes Quick-Connect Fittings
  • Inlet Port (In.) -
  • Item Lance Assembly
  • Length 60"
  • Lance Length (In.) 60
  • Material Chrome-Plated Steel
  • Max. Fluid Temp. (F) 200
  • Max. Flow GPM 4
  • Max. Pressure (PSI) 4000
  • Type 60" Extension

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list