Skip Content
LAN SCOUT JUNIOR TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAN SCOUT JUNIOR TESTER

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNVDV526-052
  • Mfr. Model # VDV526-052
  • UNSPSC # 41111917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Tests Data (8-Wire) Cables To TIA568A/B Wiring Standard. Tests And Indicates Pins With Shorts, Opens, Reversals, Miswires And Split Pairs
  • Connector Type RJ45
  • Features Seven-Segment LCD With Icons Displays Results Clearly. Test Remote Stores In Bottom Of Case Accessible For Patch Cord Testing. Cable Test Results Displayed In Wire Map Format Using Connector Pin Numbers. Displays "Pass" Icon For Correctly Wired TIA568A/B Cables Plus Cross-Over (Uplink) Cables. Tone Generator With Selectable Tone Cadence And Pins Carrying Tone. Auto-Off And Low Power Consumption For Long Battery Life. Results May Be Unreliable At This Point.. Voltage Detected Warning-If Voltage Is Detected The "Voltage!" Icon Illuminates.
  • Item Lan Scout(TM) Junior
  • Includes (4) LR44 and Instructions
  • Waterproof No
  • Standards CE and WEEE
  • Display LCD
  • Data Safe Monitor No
  • Displays Battery Low Indication
  • Dialing Method None
  • Line Polarity Indicator No
  • Adapter Type RJ45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list