Skip Content
LAN CABLE TESTER,RJ45,RJ11,BNC,W/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAN CABLE TESTER,RJ45,RJ11,BNC,W/RE

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C737
  • Mfr. Model # 22C737
  • UNSPSC # 27113203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Tests LAN Cables: Thin Ethernet (BNC)/10Base-T (UTP/STP)/356A/TIA-568A/TIA-568B/Token Ring
  • Connector Type RJ45, RJ11, BNC
  • Features Detects Continuity, Miss-Wiring, And Polarization In LAN Cables, Tests Cables Before Or After Installation Using Remote Terminator, Tests The Ground Of Shielded Twisted Pair Cable
  • For Use With Multi-Network LAN Cables
  • Includes Remote
  • Item Multi-Network LAN Cable Tester
  • Waterproof No
  • Display LED
  • Line Polarity Indicator No
  • Data Safe Monitor No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list