LAN 1/4IN AIR CBL LCK SP ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAN 1/4IN AIR CBL LCK SP ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR207LS-Z7/4FTG
  • Mfr. Model # 207LS-Z7/4FTG
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Green
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Tensile Strength 5000 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Line Material Vinyl Coated Wire Rope
  • Visual Load Indicator No
  • Strap Width 1/4"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 1/4"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 4 ft.
  • Item Wire Rope Lanyard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list