Skip Content
LAMPHOLDER SNAP IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMPHOLDER SNAP IN

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET26720-100
  • Mfr. Model # 26720-100
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1156
  • Shipping Weight 0.05 lbs

Product Details

Item Compact Fluorescent Lamp Holder, Lamp Base GX23, GX23-2, Wire Gauge (AWG) 18, Connection Quickwire Push-In, Mounting Horizontal Snap-In, BIAX, Double BIAX 13W, Dulux S 13W, Dulux D 13W, PL-S 13WPL-C-13W

Technical Specs

  • Item Compact Fluorescent Lamp Holder
  • Wire Gauge (AWG) 18
  • Lamp Base GX23, GX23-2
  • Connection Quickwire Push-In
  • GE Equal BIAX, Double BIAX 13W
  • Mounting Horizontal Snap-In
  • OSRAM Equal Dulux S 13W, Dulux D 13W
  • Philips Equal PL-S 13WPL-C-13W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list