Skip Content
LAMPHOLDER RING TYPE 2-PC 250V 660W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMPHOLDER RING TYPE 2-PC 250V 660W

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET8101
  • Mfr. Model # 8101
  • UNSPSC # 39111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour White
  • Dia. (In.) 1.75
  • Features Leads 9" Long, Two Piece Ring Type
  • Finish Porcelain
  • Item Lamp Holder
  • Length (In.) 1.47
  • Type Keyless
  • Wire Gauge (AWG) 18
  • Connection 9" #18 AWG 105 Degree C Plastic
  • Voltage 250
  • Mounting Surface
  • Lamp Base Medium
  • Socket Type Aluminum Screw Shell
  • Watts 660
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list