Skip Content
LAMPHOLDER PRCLN MEDIUM 660W 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMPHOLDER PRCLN MEDIUM 660W 250V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET9875
  • Mfr. Model # 9875
  • UNSPSC # 39111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Cord Length (Ft.) 3
  • Colour White
  • Features 2 Terminal Screws
  • Finish Porcelain
  • Item Porcelain Lamp Holder
  • Type Medium Base
  • Connection Screw Terminal
  • Watts 660
  • Voltage 250
  • Cord Type Braided
  • Lamp Base Medium
  • Mounting Ceiling Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list