LAMPHOLDER PAR38 250W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMPHOLDER PAR38 250W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3RB21
  • Mfr. Model # 3RB21
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1167
  • Shipping Weight 1.0 lbs

Product Details

Weatherproof lamp holders, incandescent, 120 max. voltage, fixture wattage 250, housing material cast aluminum, housing finish powder-coated gray, medium base socket type, adjustable threaded 1/2 in. NPT Mounting, length 4-3/4 in., dia. 3 in.

Technical Specs

  • Length 4-3/4"
  • Item Weatherproof Lampholder
  • Type Incandescent
  • Housing Finish Powder Coated Gray
  • Housing Material Cast Aluminium
  • Mounting Adjustable Threaded 1/2" NPT
  • Socket Type Medium Base
  • Standards Ul Listed
  • Fixture Wattage 250
  • Diameter 3"
  • Includes Adjustable Threaded 1/2" NPT Mounting with Lock Nu
  • Max. Voltage 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list