LAMPHOLDER PAR38 150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMPHOLDER PAR38 150W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3RB22
  • Mfr. Model # 3RB22
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1167
  • Shipping Weight 1.0 lbs

Product Details

Weatherproof lamp holders, incandescent, 120 max. voltage, fixture wattage 150, housing material zinc, housing finish powder-coated gray, medium base socket type, adjustable threaded 1/2 in. NPT mounting, length 5 in., dia. 2 in.

Technical Specs

  • Item Weatherproof Lampholder
  • Type Incandescent
  • Housing Finish Powder Coated Gray
  • Length 5"
  • Mounting Adjustable Threaded 1/2" NPT
  • Housing Material Zinc
  • Socket Type Medium Base
  • Fixture Wattage 150
  • Standards Ul Listed
  • Diameter 2"
  • Includes Adjustable Threaded 1/2" Npt Mounting with Lock Nu
  • Max. Voltage 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list