LAMPHOLDER MED BI-PIN LOW PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMPHOLDER MED BI-PIN LOW PROFILE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET13351N
  • Mfr. Model # 13351N
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1157
  • Shipping Weight 0.01 lbs

Product Details

Slide-On and screw mounted fluorescent lighting lampholder. 660 W 600 V rating. Low profile, slide-on. For medium bi-pin lamps.

Technical Specs

  • Item Lamp Holder
  • Colour White
  • Type For Medium Bi-pin Lamps
  • Voltage 600 V
  • Watts 600 W
  • Features Captive Nut Screws Packed
  • Package Quantity 500
  • Finish Thermoset
  • Length (In.) 1.67
  • Use With Fluorescent Fixtures
  • Wire Gauge (AWG) 18
  • Mounting Slide-on
  • Connection Push In
  • Standards Ul/ Csa/ Nom
  • Socket Type Copper Alloy Contacts
  • Lamp Base Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list