Skip Content
LAMP WORK ULTRABEAM FF STD BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK ULTRABEAM FF STD BULK

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH15506021
  • Mfr. Model # H15506021
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 1.15 lbs

Product Details

Ultra beam work lamp model ultra beam FF, pattern F, H3 12 V/55 W, used as a back-up lamp, compact size, single beam, shock-proof black-molded housing, glass lens: pre-wired.

Technical Specs

  • Base Material Steel
  • Depth 2"
  • Application Exterior
  • Features Swivels
  • Height 3"
  • Includes Pigtail, Mounting Bracket and Hardware
  • Item Model Ultra Beam FF, Pattern F, H3 12 V/55 W
  • Width 4-3/4"
  • Housing Material Fiberglass-Charged Plastic
  • Lamp Type Halogen
  • Mounting Pedestal
  • Lens Material Glass
  • Voltage 12 VDC
  • Lens Design Rectangular
  • Current Drawn 4.6 A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List