LAMP WORK TRAPEZOID RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP WORK TRAPEZOID RECTANGULAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63171-5
  • Mfr. Model # 63171-5
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.05 lbs

Product Details

Rectangular halogen work lamp has a corrosion and shock resistant construction. Versatile application - tractor, utility, fifth wheel or off-road. H3, 55 watt, 115 candlepower bulb.

Technical Specs

  • Depth 2-3/4"
  • Includes Lamp and Mounting
  • Length 5"
  • Material DURAMOLD(TM)
  • Item Trapezoid Lamp
  • Type Trapezoid
  • Width 6-7/8"
  • Lamp Type Halogen
  • Shape Rectangle
  • Volt Bulb 12
  • Post M10
  • Current Rating 4.7 A
  • Sub-Category Forward Lighting
  • Colour Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list