LAMP WORK SPOT RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP WORK SPOT RECTANGULAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63161-5
  • Mfr. Model # 63161-5
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.13 lbs

Product Details

Rectangular halogen work lamp has a corrosion and shock resistant construction. Versatile application - tractor, utility, fifth wheel or off-road. H3, 55 watt, 115 candlepower bulb.

Technical Specs

  • Depth 2-3/4"
  • Item Flood Lamp
  • Length 5"
  • Width 6-7/8"
  • Shape Rectangle
  • Lamp Type Halogen
  • Volt Bulb 12
  • Colour Black
  • Housing Material Nylon
  • Material Nylon
  • Current Rating 4.7 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list