LAMP WORK RECTANGULAR 4INX6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP WORK RECTANGULAR 4INX6IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63251-5
  • Mfr. Model # 63251-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.52 lbs

Technical Specs

  • Length 5-1/2"
  • Depth 3-1/4"
  • Width 6-7/8"
  • Lamp Type Halogen
  • Shape Rectangle
  • Volt Bulb 24
  • Colour Clear
  • Includes Lamp and Mounting
  • Item Work Lamp
  • Material DURAMOLD(TM)
  • Type Flood
  • Post 12mm
  • Sub-Category Forward Lighting
  • Current Rating 2.7A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list