Skip Content
LAMP WORK LED WIDE FLOOD 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK LED WIDE FLOOD 120V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0544021
  • Mfr. Model # 0544021
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.72 lbs

Product Details

LED Scene Lamp Kit with Tripod 120 V. 8,100 Lumens (Raw): 3,500 Lumens (Effective). 120 volts. Sturdy tripod extends to 6' tall. Rugged LEDs withstand shock & vibration. Glass outer lens & die-cast aluminum housing. Heavy duty universal mount. ETL recognized & sealed to IP67.

Technical Specs

  • Item LED Work Light Tripod
  • Lumens 3900
  • Number of Lamp Heads 1
  • Colour Black
  • Features Our Powerful Model 523 Scene Light
  • Includes Power Cord, Tripod
  • Gauge/Conductor 18
  • Lamp Included LED
  • NEMA Plug Configuration 5-15
  • Voltage 120 V
  • Rated Life 40,000 Hr
  • IP Rating 67
  • NEC Cord Designation Sjtw

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List