Skip Content
LAMP WORK LED VERTICAL FLOOD 12/48V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK LED VERTICAL FLOOD 12/48V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1603451
  • Mfr. Model # 1603451
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 3091
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application Agriculture, Construction, Mining, Material Handling, Off-Road, 4x4
  • Base Material Polycarbonate
  • Depth 1-25/32"
  • Height 6-11/16"
  • Includes Mounting Bracket, 3/8"-16 x 1-1/2" Mounting Bolt
  • Item Vertical Floodlight
  • Width 2-15/64"
  • Length 6-11/16"
  • Housing Colour Black
  • Lamp Type LED
  • Housing Material Polycarbonate
  • Lens Colour Clear
  • Voltage BlankValue
  • Lens Material Polycarbonate
  • Light Output 675 Lumens (Raw)485 Lumens (Effective)
  • Current Drawn 1.0 A @ 12 VDC0.5 A @ 24 VDC0.3 A @ 36 VDC0.25 A @ 48 VDC
  • Lens Design Vertical Flood
  • Sub-Category Work Lamps
  • Features Flood Beam Pattern
  • Mounting Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list