LAMP WORK LED TRAP SWIVEL 300 LUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP WORK LED TRAP SWIVEL 300 LUM

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF916S
  • Mfr. Model # 916S
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3088
  • Shipping Weight 3.1 lbs

Product Details

Rugged, cast aluminum housing. Mounting arm features two separate 360 degree swivel joints allowing light to be pointed in any direction. High vibration resistance. Includes stainless steel mounting hardware.

Technical Specs

  • Item LED Swiveling Work Lamp
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Round
  • Termination Type Splice
  • Volt Bulb 12/24 VDC
  • Number of Bulbs 10
  • Base Mounting Centers 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list