Skip Content
Discontinued with Replacement
LAMP WORK LED TRAP OVAL 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP WORK LED TRAP OVAL 24V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1800841
  • Mfr. Model # 1800841
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs
Suggested Replacement Product
SPOT WORKLIGHT,LED,OVAL,12 - 24 VDC

Price: NA

Product Details

LED Large Oval Trap Work Lamp 24 V. 5,100 Lumens (Raw): 3,000 Lumens (Effective). 24 volts. Rugged, solid-state LEDs withstand shock & vibration. Glass outer lens & die-cast housing. SAE J575, J1113, J1455 & sealed to IP67.

Technical Specs

  • Item Trap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list