Discontinued with Replacement
LAMP WORK LED TRAP 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP WORK LED TRAP 12V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1704601
  • Mfr. Model # 1704601
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs
Suggested Replacement Product
12/32V LED WORKLAMP, TRAP, PC

Your Price: NA

Product Details

LED Small Oval Trap Work Lamp 12 V. 2,700 Lumens (Raw): 1,400 Lumens (Effective). 12 volts. Rugged, solid-state LEDs withstand shock & vibration. Glass outer lens & die-cast aluminum housing. Heavy duty universal mount. SAE J575, J1113, J1455 & sealed to IP67.

Technical Specs

  • Item Trap
  • Type Model 735 with Glass Lens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list