Skip Content
LAMP WORK LED OVAL WIDE FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK LED OVAL WIDE FLOOD

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63F91
  • Mfr. Model # 63F91
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3085
  • Shipping Weight 2.01 lbs

Product Details

Trilliant(R) oval LED work lamp. High quality electronic components. Delivers consistent light output, and protection from voltage spikes. All-weather design. Advanced reflector optics focuses more light on task.

Technical Specs

  • Material Steel Aluminium
  • Width 2.71"
  • Length 5.9"
  • Lamp Type Wide Flood
  • Item LED Lamp
  • Mounting Type Permanent
  • Shape Oval
  • Volt Bulb 12/24 VDC
  • Used For Forward Lighting
  • Termination Type AMP Super Seal
  • Number of Bulbs 1
  • Lamp Life 3 yr.
  • Current Rating 0.7 A-1.4 A
  • Colour Black
  • Housing Material Polycarbonate/Aluminium/Stainless Steel Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list