Skip Content
LAMP WORK LED OVAL FLOOD MULTIVOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK LED OVAL FLOOD MULTIVOLT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63J01
  • Mfr. Model # 63J01
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3085
  • Shipping Weight 2.07 lbs

Product Details

Trilliant(R) oval LED work lamp. High quality electronic components. Delivers consistent light output, and protection from voltage spikes. All-weather design. Advanced reflector optics focuses more light on task.

Technical Specs

  • Item LED Lamp
  • Material Steel Aluminium
  • Length 5.9"
  • Width 2.71"
  • Mounting Type Permanent
  • Lamp Type Flood
  • Shape Oval
  • Used For Forward Lighting
  • Volt Bulb 12/24 VDC
  • Lamp Life 3 yr.
  • Number of Bulbs 1
  • Termination Type AMP Super Seal
  • Current Rating 1.5 A-3 A
  • Colour Black
  • Housing Material Polycarbonate/Aluminium/Stainless Steel Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list