Skip Content
LAMP WORK LED CUBE FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK LED CUBE FLOOD

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63F21
  • Mfr. Model # 63F21
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3084
  • Shipping Weight 1.85 lbs

Product Details

Trilliant(R) cube LED Whitelight(TM) work lamp. Thermal pull back circuit for protection against power surges. Aluminum housing is powder coated black. Encapsulant potting for total circuit board protection against moisture and corrosion.

Technical Specs

  • Item LED Lamp
  • Material Steel Aluminium
  • Width 2.953"
  • Lamp Type Flood
  • Length 3.937"
  • Mounting Type Permanent
  • Shape Cube
  • Volt Bulb 12
  • Used For Forward Lighting
  • Number of Bulbs 1
  • Termination Type Hard-Wire
  • Lamp Life 3 yr.
  • Current Rating 3 A
  • Colour Black
  • Housing Material Polycarbonate/Aluminium/Stainless Steel Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list