Skip Content
LAMP WORK LED CUBE FLOOD 48V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK LED CUBE FLOOD 48V

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63H31
  • Mfr. Model # 63H31
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3084
  • Shipping Weight 1.77 lbs

Product Details

Trilliant(R) cube LED Whitelight(TM) work lamp. Thermal pull back circuit for protection against power surges. Aluminum housing is powder coated black. Encapsulant potting for total circuit board protection against moisture and corrosion.

Technical Specs

  • Item LED Lamp
  • Mounting Type Permanent
  • Width 2.327"
  • Length 3.937"
  • Lamp Type Wide Flood
  • Material Steel Aluminium
  • Shape Cube
  • Volt Bulb 48
  • Used For Forward Lighting
  • Termination Type Hard-Wire
  • Number of Bulbs 1
  • Lamp Life 3 yr.
  • Current Rating 0.035 A
  • Colour Black
  • Housing Material Polycarbonate/Aluminium/Stainless Steel Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list