Discontinued with Replacement
LAMP WORK LED CLEAR TRAPEZOID PATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP WORK LED CLEAR TRAPEZOID PATT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63621
  • Mfr. Model # 63621
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3088
  • Shipping Weight 20.2 lbs
Suggested Replacement Product
LAMP LED WORK CLEAR TRAPEZOID

Your Price: NA

Product Details

An excellent work lamp for any instance where a high-output illumination source is needed. This low-power, long-lasting lamp has a naturally-balanced sunlight quality for reducing eye fatigue and optimizing job performance.

Technical Specs

  • Item Work Lamp
  • Length 3-5/8"
  • Depth 3-5/32"
  • Type Trapezoid, Mini
  • Material Die-Cast Housing,Polycarbonate Lens
  • Width 5-27/32"
  • Lens Colour Clear
  • Lamp Type LED
  • Volt Bulb 12
  • Termination Type Hardwired
  • Shape Rectangle
  • Post 1
  • Lamp Life 50,000 hr.
  • Current Rating 0.8 A
  • Sub-Category Forward Lighting
  • Colour Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list