LAMP WORK LED 5.75IN SPOT 12/24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP WORK LED 5.75IN SPOT 12/24V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1501661
  • Mfr. Model # 1501661
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Colour Black
  • Includes Lamp, Mounting Hardware, Jumper Harness
  • Item LED Worklight
  • Mounting Type Universal mount
  • Material Polycarbonate
  • Lamp Type LED
  • Shape Round
  • Used For Vehicle Worklight
  • Volt Bulb 12/24
  • Diameter 6.2"
  • Termination Type Flying Leads
  • Green Certification or Other Recognition
  • Current Rating 2.0 A @ 12 V
  • Fits 5.75" Round LED Work Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list