Skip Content
LAMP WORK LED 4.5IN FLOOD 12/24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK LED 4.5IN FLOOD 12/24V

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1403241
  • Mfr. Model # 1403241
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Colour Black
  • Item LED Worklight
  • Includes Lamp, Mounting Hardware, Jumper Harness
  • Lamp Type LED
  • Material Polycarbonate
  • Shape Round
  • Mounting Type Universal mount
  • Volt Bulb 12/24
  • Used For Vehicle Worklight
  • Termination Type Flying Leads
  • Diameter 5"
  • Green Certification or Other Recognition
  • Current Rating 1.3 A @ 12 V
  • Fits 4.5" Round LED Work Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list