Skip Content
LAMP WORK LED 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK LED 24V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0546691
  • Mfr. Model # 0546691
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3090
  • Shipping Weight 8.16 lbs

Product Details

Rugged wide-flood pattern LED scene lamp. At 20,000 effective lumens. Rugged, side-mount bracket system has a positive-lock mechanism on each side of the bracket to easily provide a wide range of aiming possibilities.

Technical Specs

  • Item Rugged Wide-Flood
  • Lamp Type LED
  • Used For Off-road
  • Current Rating 24 VDC
  • Length 20"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List