Skip Content
LAMP WORK AS300 24V 35W LONG RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP WORK AS300 24V 35W LONG RANGE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996242541
  • Mfr. Model # 996242541
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 3.893 lbs

Product Details

New design and a 4th generation ballast unit are the additional advantages of this Xenon work lamp. The new mounting offers additional heavy-duty resistance.

Technical Specs

  • Shape Square
  • Lamp Type Xenon
  • Housing Material HD Polymer
  • Lens Material Glass
  • Includes (1) Lamp, Universal Mounting Hardware, Step-By-Step Mounting Instructions

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List