Skip Content
LAMP WORK AS300 12V 35W CLOSE RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK AS300 12V 35W CLOSE RANGE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996242501
  • Mfr. Model # 996242501
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 5.0 lbs

Product Details

New design and a 4th generation ballast unit are the additional advantages of this Xenon work lamp. The new mounting offers additional heavy-duty resistance.

Technical Specs

  • Shape Square
  • Lamp Type Xenon
  • Housing Material HD Polymer
  • Lens Material Glass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list