LAMP WORK 900 LUMEN 3.15IN SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP WORK 900 LUMEN 3.15IN SQUARE

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF913MV
  • Mfr. Model # 913MV
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Lamp Type LED
  • Mounting Type Surface
  • Termination Type Splice
  • Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list