LAMP WORK 480 LUMEN 4.5IN ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP WORK 480 LUMEN 4.5IN ROUND

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF911MV
  • Mfr. Model # 911MV
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3088
  • Shipping Weight 1.5 lbs

Product Details

High-output Great White(R) diodes for a bright, even, round light pattern. Cast aluminum body, with heat dissipating fins. High vibration resistance and low amp draw. Includes stainless steel mounting hardware.

Technical Specs

  • Item LED Work Lamp
  • Lamp Type LED
  • Shape Round
  • Termination Type Splice
  • Mounting Type Surface
  • Number of Bulbs 6
  • Volt Bulb 12/24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list