Skip Content
LAMP WORK 18GA 120V ORANGE 1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK 18GA 120V ORANGE 1M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541329
  • Mfr. Model # 541329
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1197
  • Shipping Weight 0.705 lbs

Product Details

Two conductor polarized work lamp. 1 meter. Sure-grip handle, built-in on/off switch and metal cage. SJTW 18 ga., 13 Amp, 120 V. Max. 75 W, type A bulb.

Technical Specs

  • Type Sjtw
  • Colour Orange
  • Suggested Lamp Item No. 100 W
  • Includes Dual Hook System
  • Material of Construction Metal
  • Item Workshop Work Light with Metal Guard
  • Cord Conductor 18/2
  • Cord Length 1 M
  • Cord Type SJTW
  • Lamp Type Incandescent
  • Special Features Daul Hook System
  • Switch Built-in On/Off Switch
  • Mounting Type Hook
  • Voltage 125
  • Watts 100
  • Manufacturers Warranty Length 1 yr.
  • Reflector Metal
  • Overall Reach 1 M
  • Standards CSA
  • Beam Angle Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list