Skip Content
LAMP WORK 18GA 120V ORANGE 15M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK 18GA 120V ORANGE 15M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541388
  • Mfr. Model # 541388
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1197
  • Shipping Weight 2.385 lbs

Product Details

Two conductor polarized work lamp. 15 meter. Sure-grip handle, built-in on/off switch and metal cage. SJTW 18 ga., 13 Amp, 120 V. Max. 75 W, type A bulb.

Technical Specs

  • Colour Orange
  • Type Sjtw
  • Suggested Lamp Item No. 100 W
  • Includes Dual Hook System
  • Item Workshop Work Light with Metal Guard
  • Material of Construction Metal
  • Cord Conductor 18/2
  • Lamp Type Incandescent
  • Cord Length 15 M
  • Cord Type SJTW
  • Special Features Daul Hook System
  • Mounting Type Hook
  • Switch Built-in On/Off Switch
  • Voltage 125
  • Manufacturers Warranty Length 1 yr.
  • Watts 100
  • Standards CSA
  • Reflector Metal
  • Overall Reach 15 M
  • Beam Angle Straight

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List