LAMP WORK 16GA 13A 125V BLUE 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP WORK 16GA 13A 125V BLUE 10M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541426
  • Mfr. Model # 541426
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1197
  • Shipping Weight 2.54 lbs

Product Details

Three conductor grounded work lamp. 10 meter cord. Sure-grip handle, built-in on/off switch and metal cage. With grounded outlet in handle. SJTW 16ga., 13 Amp, 125 V. Max. 75 W, type A bulb.

Technical Specs

  • Colour Blue
  • Suggested Lamp Item No. 100 W
  • Includes Dual Hook System
  • Item Workshop Work Light with Metal Guard
  • Material of Construction Metal
  • Cord Conductor 16/3
  • Cord Length 10 M
  • Cord Type SJTW
  • Lamp Type Incandescent
  • Mounting Type Hook
  • Switch Built-in On/Off Switch
  • Special Features Grounded Outlet on Handle
  • Voltage 125
  • Manufacturers Warranty Length 1 yr.
  • Watts 100
  • Standards CSA
  • Overall Reach 10 M
  • Arm Length 200mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list