Skip Content
LAMP WORK 16GA 13A 125V BLACK 7M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK 16GA 13A 125V BLACK 7M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541459
  • Mfr. Model # 541459
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1197
  • Shipping Weight 2.04 lbs

Product Details

Three conductor neoprene jacketed/grounded outlet in handle work lamp. 7 meter cord features high flexibility in cold weather, superior oil resistance. SJOW 16 ga., 13 Amp, 125 V. Max. 75 W, type A bulb.

Technical Specs

  • Colour Black
  • Type Sjow
  • Suggested Lamp Item No. 100 W
  • Includes Dual Hook System
  • Item Workshop Work Light with Metal Guard
  • Material of Construction Metal
  • Cord Conductor 16/3
  • Cord Length 7 M
  • Cord Type SJOW
  • Lamp Type Incandescent
  • Mounting Type Hook
  • Special Features Grounded Outlet on Handle, Oil Resistant Sjow Cord
  • Switch Built-in On/Off Switch
  • Manufacturers Warranty Length 1 yr.
  • Watts 100
  • Voltage 125
  • Standards CSA
  • Reflector Metal
  • Overall Reach 7 M
  • Beam Angle Straight
  • Arm Length 200mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list