Skip Content
LAMP WORK 10W DIFFUSED BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP WORK 10W DIFFUSED BLUE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFLWL.10.D.B
  • Mfr. Model # LWL.10.D.B
  • UNSPSC # 39111709
  • CATALOGUE PAGE # 3104
  • Shipping Weight 14.0 lbs

Technical Specs

  • Includes (2) Studs, Ball Screw w/ Nut
  • Item Work Light
  • Voltage 12 - 24
  • Strobe Head Color Blue
  • Number of Heads 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list