LAMP WING PLOW RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP WING PLOW RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO78562
  • Mfr. Model # 78562
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Base Material Die-Cast
  • Item Strobe
  • Height 4-11/16"
  • Colour Red
  • Length 1-15/16"
  • Flash Type 11 Flash Patterns
  • Width 4-11/16"
  • Housing Material Die-Cast
  • Mounting Permanent
  • Voltage 12
  • Lens Material Polycarbonate
  • Standards Class I
  • Current Drawn 0.4 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list