LAMP W/O LICENSE WINDW RND 4IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP W/O LICENSE WINDW RND 4IN RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO50862
  • Mfr. Model # 50862
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3073
  • Shipping Weight 0.41 lbs

Product Details

4 inch round combination stop-tail-turn lamp, neoprene compression plug for pigtails, 12.8 volt, lamp without license window, 2 stud, snap-on lens, red.

Technical Specs

  • Item Red, Lamp without License Window
  • Termination Type Hardwired
  • Colour Red
  • Depth 3-5/16"
  • Shape Round
  • Diameter 4-1/4"
  • Material DURAMOLD/Polycarbonate
  • Includes Snap-On Lens, Rubber Compression-Sealed Pigtail, Removable Studs for School Bus Application
  • Lamp Type Incandescent
  • Mounting Type Two-Stud
  • Volt Bulb 12
  • Post 1/4 20 x 3/4
  • Sub-Category Stop-Turn-Tail Lamps
  • Base Mounting Centers 2"
  • Current Rating 0.59 - 2.1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list