Skip Content
LAMP TURN SIGNAL RND 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP TURN SIGNAL RND 4IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF431A
  • Mfr. Model # 431A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

4 inch incandescent turn signal lamp. Turn signal lamp, sealed, 3-prong. Incandescent lamp type. Number of bulbs: 1 diode. Pigtail termination. Round. Amber. Depth 2.06 inches. Diameter 4.25 inches.

Technical Specs

  • Colour Amber
  • Lamp Type Incandescent
  • Item Turn Signal Lamp, Sealed, 3 Prong
  • Depth 2-1/16"
  • Mounting Type Grommet
  • Shape Round
  • Termination Type Pigtail
  • Volt Bulb 12
  • Diameter 4-1/4"
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Number of Bulbs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list