Skip Content
LAMP TUNGSTEN HALOGEN 1500W 40357 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP TUNGSTEN HALOGEN 1500W 40357

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELDKX/DSFQ1500PS5
  • Mfr. Model # DKX/DSFQ1500PS5
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Bulb Shape PS52
  • Bulb Designation DKX/DFS-Q1500PS52/4
  • Lumens 41,000
  • Item Halogen Reflector Lamp
  • ANSI Code DKX
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 1,500
  • Shatter-Resistant No
  • Bulb Color Temp. 3,200 K
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 13"
  • Bulb Type Reflector
  • Bulb Finish Frosted
  • Dimmable Yes
  • Light Technology Halogen
  • Light Bulb Dia. 6-1/2"
  • Bulb Primary Application Stage and Studio
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list