Skip Content
LAMP TUNGSTEN HALOGEN 1000W 39582 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP TUNGSTEN HALOGEN 1000W 39582

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELDKZ/DSE-Q1000PS
  • Mfr. Model # DKZ/DSE-Q1000PS
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Item Halogen Reflector Lamp
  • ANSI Code DKZ
  • Bulb Shape PS52
  • Bulb Designation DKZ/DSE-Q1000PS5
  • Lumens 28,000
  • Voltage 120
  • Watts 1,000
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 750 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 13"
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Finish Frosted
  • Bulb Technology Halogen
  • Bulb Primary Application Stage and Studio
  • Light Bulb Dia. 6-1/2"
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list