Skip Content
LAMP TRLR REFL 2IN X 6IN LED 8D RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP TRLR REFL 2IN X 6IN LED 8D RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2X6RR
  • Mfr. Model # TLED2X6RR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Red
  • Length 2"
  • Item Reflectorized Trailer LED - Red
  • Width 5-15/16"
  • Material Polycarbonate
  • Depth 2"
  • Mounting Type Surface
  • Lamp Type LED
  • Shape Rectangle
  • Volt Bulb 12
  • Number of Bulbs 8
  • Current Rating 46 mA
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list